Shop All Cable Support Grips
Woodhead
MAX-LOC F3 3/4 (.687-.812) WITHSTAINLESS
Mfr # 5544M
Zoro # G0350202
product price: $99.79
/ea
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CSA LR32159
- Material - Grip Stainless Steel
- Cable Diameter 17.45-20.62mm (.687-.812")
- Material - Body Nylon
- Body Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5544M
- Zoro # G0350202
- UPC # 78678855444
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Cable Diameter | 17.45-20.62mm (.687-.812") |
Thread Size | 3/4" NPT |
Details
CSA | LR32159 |
Material - Grip | Stainless Steel |
Material - Body | Nylon |
Body Style | Straight |
Gender | Male |
Number of Holes | 1 |
O-Ring | No |
Series | 130099 |
Type | Strain Relief Grip |
Product Name | MAX-LOC |
NEMA Rating | NEMA 3R |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 3/4" NPT, Straight Male, Cable Diameter 17.45-20.62mm (.687-.812"), Stainless Steel Mesh and Nylon Compession Nut
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Heat Shrink Tubing Kit, Black, 14 Pc (HSTT-YK1)
- EATON WIRING DEVICES 30A Twistlock 3Wire Connector (L530C)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 50A, 600V AC, Nonindicating (TRS50R)
- SQUARE D Meter Main, SC, 16 Spaces, 100A, Main Lug (SC1624M100S)
- REMKE Cord Grip, Steel, 1-1/4" NPT, 1.00-1.125 (RSRS-418)
- REMKE Cord Grip, Valox, 3/4" NPT, .562-.688 (RSPV-211)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 19 in. Mesh (02202020)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.23 to 0.31in (02416001)
- REMKE Cord Grip, SS, 1/2" NPT, .250-.312 (RSSS-105)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02401019 (02401019)
- REMKE Cord Grip, Int Thrd, 3/4" NPT, .562-.625 (RSRF-2110)
- Woodhead Cord Grips