Shop All Cable Support Grips
Woodhead
MAX-LOC F3 3/4 (.687-.812) STAINLESSSTEE
Mfr # 5544SS
Zoro # G0346185
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Male
- Thread Size 3/4" NPT
- Material - Grip Stainless Steel
- Material - Body Stainless Steel
- Body Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5544SS
- Zoro # G0346185
- UPC # 78678835939
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Thread Size | 3/4" NPT |
Cable Diameter | 17.45-20.62mm (.687-.812") |
Details
Gender | Male |
Material - Grip | Stainless Steel |
Material - Body | Stainless Steel |
Body Style | Straight |
Number of Holes | 1 |
Color - Grommet | Yellow |
Product Name | MAX-LOC |
NEMA Rating | NEMA 3R |
O-Ring | No |
Type | Strain Relief Grip |
Series | 130098 |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 3/4" NPT, Straight Male, Cable Diameter 17.45-20.62mm (.687-.812"), Stainless Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK50 (5WHH2)
- GARDNER BENDER Staples, Light Duty, White, PK25 (PSW-1600T)
- EATON BUSSMANN UL Class CC Fuse, Time Delay, 5A, LP-CC Series, 600V AC, 150V DC, 1 1/2 in L x 13/32 in dia (LP-CC-5)
- KILLARK Union, Size 1 1/2 In (UNY5)
- BRYANT Special Purpose Splicing Grip, Flexible Tube, 72" Mesh Length, Steel, 1.00-1.49" (FTD10072)
- REMKE Cord Grip, SS, 1-1/4" NPT, 1.00-1.125 (RSSS-418)
- BRYANT Wide Range Strain Relief, Bus Drop Grip, 1.25- 1.50", 1 1/2", Steel (BDSR125)
- REMKE Cord Grip, Steel, 3/4", .625-.750, Mesh (RSRS-212-E)
- REMKE Cord Grip, ISO, M32, .750-.875, Mesh (RSM-32314-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip (07310004)
- REMKE Safety Spring, Bus Drop, 40 lb., Zinc Pltd (203-02-001)
- Woodhead Cable Support Grips