Shop All Cable Support Grips
Woodhead
MAX-LOC F3 3/4 (.687-.812)
Mfr # 5544
Zoro # G0351925
product price: $10.39
/ea
Sold in multiples of 8 for $83.12
$83.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/4" NPT
- Number of Holes 1
- Cable Diameter 17.45-20.62mm (.687-.812")
- CSA LR32159
- Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5544
- Zoro # G0351925
- UPC # 78678872127
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Thread Size | 3/4" NPT |
Cable Diameter | 17.45-20.62mm (.687-.812") |
Details
Number of Holes | 1 |
CSA | LR32159 |
Gender | Male |
UL | E76954 |
Material - Body | Nylon |
Body Style | Straight |
Product Name | MAX-LOC |
O-Ring | No |
NEMA Rating | NEMA 3R |
Type | Strain Relief Grip |
Series | 130098 |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 3/4" NPT, Straight Male, Cable Diameter 17.45-20.62mm (.687-.812")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Split Flx Tubing, Raceway, 1/2" x 7 ft., Bk (FLX-5007T)
- KILLARK Conduit Body Cover, 1 in. (370)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YAD28M16E58)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 2" Inside Diameter - 200' Length (BSLNY200-200)
- REMKE Cord Grip, ISO Thread, M32, .875-1.00 (RSM-32316)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 750 lb. (02201038)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, Rod Closing (02203003)
- REMKE Cord Grip, Festoon Cable, 1", .89x.29 (RSF-3003)
- REMKE Cord Grip, Festoon Cable, 1-1/2", 1.13x.22 (RSF-5004)
- HALEX 2-1/4 Heavy Duty Wireholder (60222)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.75 to 0.99in (02202015)
- Woodhead Cord Grips