Shop All Strain Relief Grips
Woodhead
MAX-LOC F3 3/4 (.625-.750) WITHSTAINLESS
Mfr # 5542M
Zoro # G0409018
product price: $99.79
/ea
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CSA LR32159
- Color - Grommet Orange
- Cable Diameter 15.88-19.05mm (.625-.750")
- Material - Body Nylon
- Thread Size 3/4" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5542M
- Zoro # G0409018
- UPC # 78678855420
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Cable Diameter | 15.88-19.05mm (.625-.750") |
Thread Size | 3/4" NPT |
Details
CSA | LR32159 |
Color - Grommet | Orange |
Material - Body | Nylon |
Body Style | Straight |
Material - Grip | Stainless Steel |
Number of Holes | 1 |
Gender | Male |
NEMA Rating | NEMA 3R |
O-Ring | No |
Type | Strain Relief Grip |
Series | 130099 |
Product Name | MAX-LOC |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 3/4" NPT, Straight Male, Cable Diameter 15.88-19.05mm (.625-.750"), Stainless Steel Mesh and Nylon Compession Nut
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEP MARINE Fuse Holder, 35 to 750A Amp Range, 50V DC Volt Rating, Stud, Fast Acting Fuse Fuse Type (778-ANL2S)
- TEMPCO Wire, Thermocouple Lead (TCWR-1003)
- BEL-ART Bel-Art Scienceware Empty Eye Wash Bottles, 500 mL (F24850-0000)
- EATON Non-Illuminated Multihead Operator, 22 mm, Oval (M22-DDL-GR-GB1-GB0)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grips (CG810NM)
- REMKE Cord Grip, Alum, 1-1/2", 1.562-1.688, Size 6 (RSR-5627)
- BRYANT Wide Range Strain Relief, Bus Drop Grip, 1.25- 1.50", 1 1/2", Steel (BDSR125)
- CABLE WHOLESALE RJ45 Strain Relief Boots- Red, 50PK (SR-8P8C-RD)
- REMKE Cord Grip, 45 deg., 1/2", .250-.312, Mesh (RSR-45105-E)
- REMKE Cord Grip, PG29 Thrd, .875-1.00, Mesh (RPG-29516-E)
- REMKE Cord Grip, Alum, 1" NPT, 1.00-1.125, Size 5 (RSR-3518)
- Woodhead Cord Grips