Shop All Cable Support Grips
Woodhead
Max-Loc F3 3/4 (625-750) Withplasticme
Mfr # 5542NMLW
Zoro # G505981733
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Grommet Orange
- Cable Diameter 15.88-19.05mm (.625-.750")
- Thread Size 3/4" NPT
- Gender Male
- Material - Body Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 5542NMLW
- Zoro # G505981733
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Cable Diameter | 15.88-19.05mm (.625-.750") |
Thread Size | 3/4" NPT |
Details
Color - Grommet | Orange |
Gender | Male |
Material - Body | Nylon |
Number of Holes | 1 |
Body Style | Straight |
Material - Grip | Nylon |
Product Name | MAX-LOC |
O-Ring | Yes |
Type | Strain Relief Grip |
NEMA Rating | NEMA 6P |
CSA | LR32159 |
Series | 130099 |
UL | E76954 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Time Delay Relay, 24VAC/DC, 10A, DPDT (9050JCK21V14)
- BELL OUTDOOR Electrical Box Cover, 2-Gang, 2 Gang, Rectangular, Aluminum, Flip and Snap (5145-0)
- DWYER INSTRUMENTS Ceiling Occupancy Sensor, Ceiling Occupancy Snsr (OSC-200)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@30VDC, DPDT (ESR2402D)
- REMKE Cord Grip, Gray, Polyamide 1/2", .27-.47 (RD09NR-BK)
- REMKE Cord Grip, ISO, M32, .812-.938, Mesh (RSM-32315-E)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1400 lb, 8 in (073041281)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1610 lb. (02403019)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip (07310004)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.41 to 0.50in (02216004)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 21 in. Mesh (02201021)
- Woodhead Cable Support Grips