Shop All Cable Support Grips
Woodhead
MAX-LOC F3 3/4 (.625-.750) WITHPLASTICME
Mfr # 5542NM
Zoro # G0409158
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CSA LR32159
- Body Style Straight
- Thread Size 3/4" NPT
- Color - Grommet Orange
- UL E76954
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5542NM
- Zoro # G0409158
- UPC # 78678855425
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Thread Size | 3/4" NPT |
Cable Diameter | 15.88-19.05mm (.625-.750") |
Details
CSA | LR32159 |
Body Style | Straight |
Color - Grommet | Orange |
UL | E76954 |
Material - Grip | Nylon |
Gender | Male |
Material - Body | Nylon |
Number of Holes | 1 |
Product Name | MAX-LOC |
Type | Strain Relief Grip |
O-Ring | No |
NEMA Rating | NEMA 3R |
Series | 130099 |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 3/4" NPT, Straight Male, Cable Diameter 15.88-19.05mm (.625-.750"), Non-Metallic Mesh
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 20A Sw Kit W/4Hole Mtgred/Yellow Oper (VCF1)
- PARTNERS BRAND Cable Ties, 40#, 9", Natural, 1000/Case (CT940)
- KILLARK Weatherproof Electrical Box, 18 cu in, FS Box, 1 Gang, Malleable Iron, Rectangular (FS-1M)
- WHEELOCK WBB-R-1-2T-1-2B Weather-Resistant Back Box - Red (WBB-R-1/2T-1/2B)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 750 lb. (02201038)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 21 in. Mesh (02201021)
- REMKE Cord Grip, ISO, M25, .562-.625, Mesh (RSM-25210-E)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.23 to 0.31in (02416001)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1400 lb, 8 in (073041281)
- REMKE Cord Grip, Valox, 3/4" NPT, .562-.688 (RSPV-211)
- REMKE I Grip, Cable Range .73-.85, I-073 (7310-004R)
- Woodhead Cord Grips