Shop All Cable Support Grips
Woodhead
MAX-LOC F3 3/4 (.625-.750) WITHO-RING
Mfr # 5542W
Zoro # G5617815
product price: $14.15
/ea
Sold in multiples of 6 for $84.90
$84.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL E76954
- CSA LR32159
- Number of Holes 1
- Body Style Straight
- Color - Grommet Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5542W
- Zoro # G5617815
- UPC # 78678873200
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Cable Diameter | 15.88-19.05mm (.625-.750") |
Thread Size | 3/4" NPT |
Details
UL | E76954 |
CSA | LR32159 |
Number of Holes | 1 |
Body Style | Straight |
Color - Grommet | Orange |
Gender | Male |
Material - Body | Nylon |
Product Name | MAX-LOC |
O-Ring | Yes |
Type | Strain Relief Grip |
NEMA Rating | NEMA 6P |
Series | 130098 |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 3/4" NPT, Straight Male with O-Ring, Cable Diameter 15.88-19.05mm (.625-.750")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Conduit Outlet Body w/Cover, 1/2 In. (S60500LL00)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 0.60A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM.600)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C368)
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 25A, 250V AC, Non-Indicating (FRN-R-25)
- REMKE Cord Grip, SS, 1/2" NPT, .438-.500, Mesh (RSSS-108-E)
- REMKE Cord Grip, Flat Cable, 1-1/4", 1.37x.25 (RSF-4002)
- REMKE Cord Grip, SS, 1-1/2" NPT, 1.250-1.375 (RSSS-522)
- REMKE Cord Grip, Flat Cable, 2", 2 Holes, 1.65x.22 (RSF-6006)
- REMKE Cord Grip, EMC, Brass, M32, .63-.98 (BRM4E32)
- REMKE Cord Grip, Valox, 1/2" NPT, .562-.625 (RSPV-110)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1500 lb. (02203042)
- Woodhead Cord Grips