Shop All Strain Relief Grips
Woodhead
MAX-LOC F3 3/4 (.625-.750)
Mfr # 5542
Zoro # G0408853
Sold in multiples of 8 for $87.92
$87.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Diameter 15.88-19.05mm (.625-.750")
- Material - Body Nylon
- UL E76954
- Body Style Straight
- Thread Size 3/4" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 5542
- Zoro # G0408853
- UPC # 78678872126
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Cable Diameter | 15.88-19.05mm (.625-.750") |
Thread Size | 3/4" NPT |
Details
Material - Body | Nylon |
UL | E76954 |
Body Style | Straight |
Gender | Male |
Color - Grommet | Orange |
CSA | LR32159 |
Number of Holes | 1 |
Product Name | MAX-LOC |
NEMA Rating | NEMA 3R |
Type | Strain Relief Grip |
Series | 130098 |
O-Ring | No |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 3/4" NPT, Straight Male, Cable Diameter 15.88-19.05mm (.625-.750")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 0.30A, 600V AC, Non-Indicating (KLM-3/10)
- KABLE KONTROL Kable Kontrol® 11" Long Screw Mount Cable Ties - 50 Lb Tensile Strength - 100 Pack - Black (MHT11-50-Black)
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 3A, 250VAC, Non-Indicating, 5 PK (GAB3)
- ABB MPET4-10R, ESTOP 40MM TWIST RELEASE RED (MPET4-10R)
- REMKE Cord Grip, Festoon Cable, 2", 1.77x.24 (RSF-6003)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.50 to 1.74in (02203019)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 17 in. Mesh (02201043)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- REMKE I Grip, Cable Range .73-.85, I-073 (7310-004R)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 16 in. Mesh (02203044)
- REMKE Cord Grip, SS, 3/4" NPT, .568-.688 (RSSS-211)
- Woodhead Cord Grips