Shop All Cable Support Grips
Woodhead
MAX-LOC F3 3/4 (.562-.687) WITHSTAINLESS
Mfr # 5540M
Zoro # G0350096
product price: $88.29
/ea
Free Shipping & Returns
$88.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Body Style Straight
- Color - Grommet Green
- Gender Male
- Material - Grip Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5540M
- Zoro # G0350096
- UPC # 78678855404
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Cable Diameter | 14.27-17.45mm (.562-.687") |
Thread Size | 3/4" NPT |
Details
Number of Holes | 1 |
Body Style | Straight |
Color - Grommet | Green |
Gender | Male |
Material - Grip | Stainless Steel |
CSA | LR32159 |
Material - Body | Nylon |
Type | Strain Relief Grip |
NEMA Rating | NEMA 3R |
Product Name | MAX-LOC |
Series | 130099 |
O-Ring | No |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 3/4" NPT, Straight Male, Cable Diameter 14.27-17.45mm (.562-.687"), Stainless Steel Mesh
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND FASTENER, 15"" STRAPS, AST (VEK94257)
- TAYMAC Weatherproof Cover, 55N1, 5.125" 2G, 2-Gang, 2 Gang, Aluminum, In-Use (MX7200)
- GROTE 18 AWG 1 Conductor Stranded Primary Wire 100 ft. BL (87-9010)
- AUTONICS Extension Cordset, 6 Pin, Receptacle (CID6S-10)
- REMKE Cord Grip, SS, 1/2" NPT, .438-.500, Mesh (RSSS-108-E)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.50 to 1.74in (02203007)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.75 to 0.99in (02203039)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Rotating Eye, 2.50-2.99 In (03301028)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02401019 (02401019)
- REMKE Cord Grip, SS, 1/2" NPT, .562-.625, Mesh (RSSS-110-E)
- HUBBELL WIRING DEVICE-KELLEMS Sgl Eye, Sup Grip, 2.0-2.5, Ss, Cls (02401021)
- Woodhead Cable Support Grips