Shop All Cable Support Grips
Woodhead
MAX-LOC F3 3/4 (.562-.687) WITHPLASTICME
Mfr # 5540NM
Zoro # G0350288
product price: $83.19
/ea
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Grip Nylon
- Thread Size 3/4" NPT
- UL E76954
- Material - Body Nylon
- Body Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5540NM
- Zoro # G0350288
- UPC # 78678855405
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Thread Size | 3/4" NPT |
Cable Diameter | 14.27-17.45mm (.562-.687") |
Details
Material - Grip | Nylon |
UL | E76954 |
Material - Body | Nylon |
Body Style | Straight |
CSA | LR32159 |
Number of Holes | 1 |
Gender | Male |
Color - Grommet | Green |
Series | 130099 |
NEMA Rating | NEMA 3R |
O-Ring | No |
Type | Strain Relief Grip |
Product Name | MAX-LOC |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 3/4" NPT, Straight Male, Cable Diameter 14.27-17.45mm (.562-.687"), Non-Metallic Mesh
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX Liquid Tight Conduit Angle Fittings- 2.0" (LTAF002001)
- LITTELFUSE Midget Fuse, KLKD Series, Fast-Acting, 1A, 600V AC, Non-Indicating (KLKD001)
- DEFENDER CABLE 14/3 Gauge, 50 ft SJTW w Lighted End, Contractor Grade UL and ETL Listed Extension Cord (DCE-210-45)
- GAMPAK BUSHING PLASTIC 3/4"" (55322)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 950 lb. (02201039)
- REMKE Cord Grip, Valox, 3/4" NPT, .562-.688 (RSPV-211)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1640 lb. (02201007)
- REMKE Cord Grip, Steel, 3/4", .625-.750, Mesh (RSRS-212-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 6 in Mesh (07310003)
- REMKE I Grip, Cable Range .73-.85, I-073 (7310-004R)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Eye Service Drop Closed Mesh (02417005)
- Woodhead Cord Grips