Shop All Strain Relief Grips
Woodhead
MAX-LOC F3 3/4 (.500-.625) WITHO-RING
Mfr # 5538W
Zoro # G0353447
product price: $11.89
/ea
Sold in multiples of 6 for $71.34
$71.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Diameter 12.70-15.88mm (.500-.625")
- Color - Grommet Gray
- UL E76954
- Gender Male
- Thread Size 3/4" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5538W
- Zoro # G0353447
- UPC # 78678855382
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Cable Diameter | 12.70-15.88mm (.500-.625") |
Thread Size | 3/4" NPT |
Details
Color - Grommet | Gray |
UL | E76954 |
Gender | Male |
Body Style | Straight |
Number of Holes | 1 |
Material - Body | Nylon |
CSA | LR32159 |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 3/4" NPT, Straight Male with O-Ring, Cable Diameter 12.70-15.88mm (.500-.625")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC PendantCntrlStn, DedEnd, 3Buttn, Blk/Rd/Wht (XACA2173)
- DAYTON Circuit Breaker, NDB2-63 D16/1 Series 16A, 1 Pole, 277V AC, D Curve (5ZVD8)
- ZORO SELECT Channel U Fitting, Silver (V310UEG)
- FUNCTIONAL DEVICES-RIB Current Switch, Split Core, Adjustable, 0.25-150 Amp, Terminal (RIBXGTA-ECM)
- REMKE Cord Grip, PG29 Thread, .625-.750 (RPG-29312)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 3/4 in Trade (074-01-084)
- REMKE Cord Grip, Alum, 3/4" NPT, .188-.250 (RSR-2104)
- REMKE Cord Grip, Alum, 45 deg., 1-1/2", 1.00-1.125 (RSR-45518)
- REMKE Strain Relief, Wide Range, 1/2", .30-43 (7303-009R)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.94 to 2.06 in. (74011032)
- REMKE Cord Grip, Steel, 1/2" NPT, .562-.625 (RSRS-110)
- Woodhead Strain Relief Grips