Shop All Cable Support Grips
Woodhead
MAX-LOC F3 3/4 (.500-.625)
Mfr # 5538
Zoro # G0350315
product price: $10.39
/ea
Sold in multiples of 8 for $83.12
$83.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CSA LR32159
- Cable Diameter 12.70-15.88mm (.500-.625")
- UL E76954
- Body Style Straight
- Number of Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5538
- Zoro # G0350315
- UPC # 78678872124
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Cable Diameter | 12.70-15.88mm (.500-.625") |
Thread Size | 3/4" NPT |
Details
CSA | LR32159 |
UL | E76954 |
Body Style | Straight |
Number of Holes | 1 |
Material - Body | Nylon |
Color - Grommet | Gray |
Gender | Male |
Product Name | MAX-LOC |
Series | 130098 |
NEMA Rating | NEMA 3R |
Type | Strain Relief Grip |
O-Ring | No |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 3/4" NPT, Straight Male, Cable Diameter 12.70-15.88mm (.500-.625")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 70A, 600V AC, Non-Indicating (LPJ-70SP)
- PANDUIT Ring Terminal, heavy duty, nylon insulat (PN12-14HDR-L)
- CHAINFLEX 16 AWG 25 Conductor Continuous Flex Tray Cable 600V GY (CF140US-15-25)
- QUAZITE Underground Enclosure Assembly, 8 1/2 in Overall Ht, 11 in Overall Lg, 15,000 lb Load Capacity (PC0608Z80009)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.23 to 0.31in (02416001)
- REMKE Cord Grip, SS, 1-1/2" NPT, 1.125-1.250 (RSSS-520)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.50-0.74 In (03302046)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 3.50 to 3.99in (2203024)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 790 lb. (02201014)
- REMKE Cord Grip, Gray, Polyamide 1/2", .39-.55 (RD29NR-GY)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Lace Closing, 1610 lb. (02202017)
- Woodhead Cable Support Grips