Shop All Cable Support Grips
Woodhead
MAX-LOC F3 3/4 (.437-.562) WITHPLASTICME
Mfr # 5536NM
Zoro # G0355696
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Grommet Black
- Cable Diameter 11.10-14.27mm (.437-.562")
- Material - Grip Nylon
- Material - Body Nylon
- CSA LR32159
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5536NM
- Zoro # G0355696
- UPC # 78678855365
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Cable Diameter | 11.10-14.27mm (.437-.562") |
Thread Size | 3/4" NPT |
Details
Color - Grommet | Black |
Material - Grip | Nylon |
Material - Body | Nylon |
CSA | LR32159 |
UL | E76954 |
Body Style | Straight |
Gender | Male |
Number of Holes | 1 |
O-Ring | No |
Series | 130099 |
Product Name | MAX-LOC |
Type | Strain Relief Grip |
NEMA Rating | NEMA 3R |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 3/4" NPT, Straight Male, Cable Diameter 11.10-14.27mm (.437-.562"), Non-Metallic Mesh
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND N3 Screw Cover, 24X24X6, Gray (C3SC24246GY)
- LINEMASTER Foot Switch (936-SWH)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 6 in D (SCE-12N1206LP)
- TY-RAP 14.2" L Cable Tie w/ID Tag NAT PK 100 (TY548M)
- REMKE Cord Grip, ISO Thread, M16, .312-.375 (RSM-161006)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.50-0.74 In (03302046)
- REMKE Cord Grip, ISO, M32, .625-.750, Mesh (RSM-32312-E)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Rod Closing, SS (02403014)
- REMKE Cord Grip, Steel, 1" NPT, .812-.938 (RSRS-315)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 21 in. Mesh (02201021)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.32-0.43" (BDS32U)
- Woodhead Cable Support Grips