Shop All Strain Relief Grips
Woodhead
MAX-LOC F3 3/4 (.437-.562) BLACKVALOXWIT
Mfr # 5536WBLK
Zoro # G0349922
Sold in multiples of 6 for $96.90
$96.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 130098
- Material - Body Nylon
- Thread Size 3/4" NPT
- Type Strain Relief Grip
- Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 5536WBLK
- Zoro # G0349922
- UPC # 78678855363
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Thread Size | 3/4" NPT |
Cable Diameter | 11.10-14.27mm (.437-.562") |
Details
Series | 130098 |
Material - Body | Nylon |
Type | Strain Relief Grip |
Gender | Male |
O-Ring | Yes |
NEMA Rating | NEMA 6P |
Number of Holes | 1 |
CSA | LR32159 |
Color - Grommet | Black |
Body Style | Straight |
Product Name | MAX-LOC |
UL | E76954 |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 3/4" NPT, Straight Male with O-Ring, Cable Diameter 11.10-12.70mm, Polyester
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Inductive, 15mm, PNP, NO (IIS204)
- MELTRIC 63-68047 INLET (63-68047)
- HUBBELL WIRING 1-Gang Duplex Wall Plate - Ivory (P8I)
- DIVERSIFIED UOA Series Single Phase Under Voltage Monitoring Relay (UOA-240-AFA)
- REMKE Strain Relief, Wide Range, 1", .70-.97 (7303-012R)
- REMKE Strain Relief, Wide Range, 3/4", .52-.73 (7303-011R)
- REMKE Strain Relief, Wide Range, 1/2", .40-54 (7303-003R)
- REMKE Cord Grip, Alum, 3" NPT, 2.812-3.00, Mesh (RSR-903-E)
- REMKE Cord Grip, Alum, 3" NPT, 2.812-3.00 (RSR-903)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812, Mesh (RSR-213-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 8 in Mesh (07310005)
- Woodhead Strain Relief Grips