Shop All Strain Relief Grips
Woodhead
MAX-LOC F3 3/4 (.437-.562)
Mfr # 5536
Zoro # G0353788
product price: $10.39
/ea
Sold in multiples of 8 for $83.12
$83.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Diameter 11.10-14.27mm (.437-.562")
- CSA LR32159
- UL E76954
- Thread Size 3/4" NPT
- Body Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5536
- Zoro # G0353788
- UPC # 78678872123
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Cable Diameter | 11.10-14.27mm (.437-.562") |
Thread Size | 3/4" NPT |
Details
CSA | LR32159 |
UL | E76954 |
Body Style | Straight |
Color - Grommet | Black |
Material - Body | Nylon |
Number of Holes | 1 |
Gender | Male |
Product Name | MAX-LOC |
Type | Strain Relief Grip |
O-Ring | No |
Series | 130098 |
NEMA Rating | NEMA 3R |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 3/4" NPT, Straight Male, Cable Diameter 11.10-14.27mm (.437-.562")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 22-16 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (4FRD3)
- W BOX UPS System, 1000VA, 9 Outlets, Tower, Out: 120V , In:120V (0E-1000V9RD)
- IFM Point Level Sensor, 255 mm L (LMT104)
- COMPUCESSORY Compucessory CCS55157 Power Strip- 6 Outlet- Built-in Circuit Breaker- 15ft. Cord- Gray (CCS55157)
- REMKE Cord Grip, 90 deg., 1/2", .562-.625, Mesh (RSR-9110-E)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot fits 18/2 AWG Electrical Cords, PK 10 (Boot-C-10PK)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562, Mesh (RSR-1209-E)
- REMKE Cord Grip, 1-1/2", 1.438-1.562, Mesh (RSR-9525-E)
- REMKE Cord Grip, Alum, 3" NPT, 2.437-2.625, Mesh (RSR-901-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438, Mesh (RSR-107-E)
- REMKE Cord Grip, Alum, 2-1/2", 1.688-1.812, Mesh (RSR-729-E)
- Woodhead Cord Grips