Shop All Cable Support Grips
Woodhead
MAX-LOC F3 3/4 (.375-.437) WITHPLASTICME
Mfr # 5624NM
Zoro # G0346167
product price: $87.35
/ea
Free Shipping & Returns
$87.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Diameter 9.53-11.10mm (.375-.437")
- Material - Grip Nylon
- Body Style Straight
- CSA LR32159
- Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5624NM
- Zoro # G0346167
- UPC # 78678856245
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Cable Diameter | 9.53-11.10mm (.375-.437") |
Thread Size | 3/4" NPT |
Details
Material - Grip | Nylon |
Body Style | Straight |
CSA | LR32159 |
Gender | Male |
Material - Body | Nylon |
Color - Grommet | Green |
Number of Holes | 1 |
UL | E76954 |
Product Name | MAX-LOC |
Series | 130099 |
Type | Strain Relief Grip |
NEMA Rating | NEMA 3R |
O-Ring | No |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 3/4" NPT, Straight Male, Cable Diameter 9.53-11.10mm (.375-.437"), Non-Metallic Mesh
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Gray (HJ1005G)
- NILFISK/ADVANCE CHARGER PLUG - 50A GRAY, 6GA CONTACTS (911185)
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (M58)
- DELTANA Mortise Bolt Satin Nickel (MB175U15)
- BRYANT Special Purpose Splicing Grip, Flexible Tube, 72" Mesh Length, Steel, 1.00-1.49" (FTD10072)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.23 to 0.31in (02416001)
- BRYANT Deluxe Cord Grip, Straight Male, .500-.625", 1/2" With Mesh (DC5012)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip (02406012)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 3.50 to 3.99in (2203024)
- REMKE Cord Grip, Festoon Cable, 2", 1.71x.50 (RSF-6001)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- Woodhead Cable Support Grips