Shop All Cable Support Grips
Woodhead
MAX-LOC F3 3/4 (.375-.437) WITHO-RING
Mfr # 5624W
Zoro # G0356658
Sold in multiples of 6 for $76.74
$76.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL E76954
- Body Style Straight
- Thread Size 3/4" NPT
- Gender Male
- CSA LR32159
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 5624W
- Zoro # G0356658
- UPC # 78678856242
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Thread Size | 3/4" NPT |
Cable Diameter | 9.53-11.10mm (.375-.437") |
Details
UL | E76954 |
Body Style | Straight |
Gender | Male |
CSA | LR32159 |
Number of Holes | 1 |
Color - Grommet | Green |
Material - Body | Nylon |
Series | 130098 |
Type | Strain Relief Grip |
NEMA Rating | NEMA 6P |
O-Ring | Yes |
Product Name | MAX-LOC |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 3/4" NPT, Straight Male with O-Ring, Cable Diameter 9.53-11.10mm (.375-.437")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Blue (SHC1033)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 95 A, Reversing: Yes (XTCR095F11A)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S205001S00)
- SOUTHWIRE Extension Cord Ylw 50' (3488SW0002)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 1-1/2 in. (07310006)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 2000 lb. (02201044)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1.25 ot 1.49in (02201042)
- REMKE Cord Grip, Valox, 1/2" NPT, .562-.625 (RSPV-110)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, Closed Mesh (02201003)
- REMKE Safety Spring, Bus Drop, 40 lb., Zinc Pltd (203-02-001)
- Woodhead Cord Grips