Shop All Cable Support Grips
Woodhead
MAX-LOC F3 3/4 (.375-.437)
Mfr # 5624
Zoro # G0351943
product price: $11.39
/ea
Sold in multiples of 7 for $79.73
$79.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL E76954
- Body Style Straight
- Cable Diameter 9.53-11.10mm (.375-.437")
- Gender Male
- Color - Grommet Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5624
- Zoro # G0351943
- UPC # 78678872210
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Cable Diameter | 9.53-11.10mm (.375-.437") |
Thread Size | 3/4" NPT |
Details
UL | E76954 |
Body Style | Straight |
Gender | Male |
Color - Grommet | Green |
Number of Holes | 1 |
Material - Body | Nylon |
CSA | LR32159 |
NEMA Rating | NEMA 3R |
Product Name | MAX-LOC |
Series | 130098 |
O-Ring | No |
Type | Strain Relief Grip |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 3/4" NPT, Straight Male, Cable Diameter 9.53-11.10mm (.375-.437")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Flanged Twist-Lock Inlet 4P 5W 120/208VAC L21-20P WT (HBL2515)
- NVENT HOFFMAN Removable Hinge with Quick-Release Latch, Contoured, Type 12, 12.00x10 (A12108DL)
- GARDNER BENDER Coaxial Staple, Blk, 1/4", Wood App, PK300 (PCC-300BG)
- GAMPAK Strap Rigid 1Hole 3/4Bg3 (49901)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.85-1.00" (BDS85U)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2.00 to 2.49in (02203021)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1/2 In. (074093402)
- REMKE Cord Grip, Gry, Polyamide, PG29, .70-.98 (RD29AA-GY)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 13 in. Mesh (02201015)
- HUBBELL WIRING DEVICE-KELLEMS Hbl4200Rs2Wr Was Grain Parts 72K517 (HBL4200RS2WR)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, 15 in. Mesh, 1610 lb. (02401018)
- Woodhead Cable Support Grips