Shop All Strain Relief Grips
Woodhead
MAX-LOC F3 3/4 (.250-.375) BLACKVALOXWIT
Mfr # 5622WBLK
Zoro # G0350342
Sold in multiples of 6 for $77.34
$77.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL E76954
- CSA LR32159
- Cable Diameter 6.35-9.53mm (.250-.375")
- Gender Male
- Color - Grommet Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 5622WBLK
- Zoro # G0350342
- UPC # 78678856223
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Cable Diameter | 6.35-9.53mm (.250-.375") |
Thread Size | 3/4" NPT |
Details
UL | E76954 |
CSA | LR32159 |
Gender | Male |
Color - Grommet | Gray |
Number of Holes | 1 |
Body Style | Straight |
Material - Body | PBT |
Product Name | MAX-LOC |
O-Ring | Yes |
Series | 130098 |
Type | Strain Relief Grip |
NEMA Rating | NEMA 6P |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 3/4" NPT, Straight Male with O-Ring, Cable Diameter 6.35-9.53mm (.250-.375"), Polyester
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD SINGLE GANG COVER DUP DEV (SGT-DP)
- ZORO SELECT Two Hole Lug Compress Conct, 250 kcmil (24C397)
- EATON Manual Mtr Protctr, 16A, PushButtn, Frame B (XTPB016BC1)
- KLEIN TOOLS Scout Pro 3 Upgrade Kit (VDV770-850)
- REMKE Cord Grip, Alum, 3/4" NPT, .250-.312 (RSR-2105)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot fits 18/2 AWG Electrical Cords, PK 10 (Boot-C-10PK)
- REMKE Strain Relief, Wide Range, 1/2", .30-43 (7303-002R)
- REMKE Cord Grip, 90 deg., 1", .875-1.00, Mesh (RSR-9316-E)
- REMKE Cord Grip, Steel, 3/4" NPT, .562-.625 (RSRS-210)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/2 in L (MHC2022CR)
- REMKE Cord Grip, PG29 Thrd, .625-.750, Mesh (RPG-29312-E)
- Woodhead Strain Relief Grips