Shop All Cable Support Grips
Woodhead
MAX-LOC F3 3/4 (.218X.640)
Mfr # 5586
Zoro # G0358925
product price: $11.49
/ea
Sold in multiples of 8 for $91.92
$91.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Diameter 5.54x16.26mm (.218x.640") Oval
- Material - Body Nylon
- Number of Holes 1
- UL E76954
- Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5586
- Zoro # G0358925
- UPC # 78678872147
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Cable Diameter | 5.54x16.26mm (.218x.640") Oval |
Thread Size | 3/4" NPT |
Details
Material - Body | Nylon |
Number of Holes | 1 |
UL | E76954 |
Gender | Male |
CSA | LR32159 |
Body Style | Straight |
Series | 130098 |
O-Ring | No |
NEMA Rating | NEMA 3R |
Product Name | MAX-LOC |
Type | Strain Relief Grip |
Description
MAX-LOC Strain Relief Cord-Sealing Grip for UF Cable, 3/4" NPT, Straight Male Cable Diameter 5.54x16.26mm (.218x.640") Oval
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, 1 C/O, Regulation between 2 thresholds Action (XMLB010A2C11)
- SIEMENS Manual Motor Starter, Knob, 0.55-0.8A, 3P (3RV20110HA10)
- TELEMECANIQUE SENSORS Xxv18 Ultrasonic Proximity Pnp No M12 (XXV18B1PAM12)
- ZORO SELECT Channel Angle Bracket, Silver, Depth: 1 7/8 in (V327EG)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-5/8 in L (MHC1032CR)
- REMKE Cord Grip, SS, 1/2" NPT, .562-.625, Mesh (RSSS-110-E)
- REMKE Cord Grip, Steel, 1" NPT, .625-.750 (RSRS-312)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.75-0.99 In (03302048)
- REMKE Cord Grip, Blk, Polyamide, 1/2", .27-.47 (RD09NA-BK)
- REMKE Cord Grip, SS, 2" NPT, 1.812-1.938 Size 7 (RSSS-6731)
- Woodhead Cable Support Grips