Shop All Cable Support Grips
Woodhead
MAX-LOC F3 3/4 (.218X.421)
Mfr # 5584
Zoro # G0350866
product price: $11.45
/ea
Sold in multiples of 8 for $91.60
$91.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL E76954
- Number of Holes 1
- Body Style Straight
- Gender Male
- Material - Body Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5584
- Zoro # G0350866
- UPC # 78678872146
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Cable Diameter | 5.54x10.69mm (.218x.421") Oval |
Thread Size | 3/4" NPT |
Details
UL | E76954 |
Number of Holes | 1 |
Body Style | Straight |
Gender | Male |
Material - Body | Nylon |
CSA | LR32159 |
O-Ring | No |
NEMA Rating | NEMA 3R |
Product Name | MAX-LOC |
Series | 130098 |
Type | Strain Relief Grip |
Description
MAX-LOC Strain Relief Cord-Sealing Grip for UF Cable, 3/4" NPT, Straight Male Cable Diameter 5.54x10.69mm (.218x.421") Oval
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illuminated Push Button, 30 mm, 1NO, Black (HT8ABHA)
- HUSQVARNA HOUR METER (594169201)
- THOMAS Electrical Box, Outlet Box, PVC (6075022)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, SPDT, 10A @ 300V AC, Actuator Location: Top (9007MS02S0200)
- REMKE Cord Grip, Valox, 1/2" NPT, .188-.250 (RSPV-104)
- REMKE Cord Grip, SS, 2-1/2" NPT, 2.062-2.188 (RSSS-735)
- REMKE Cord Grip, SS, 1/2" NPT, .438-.500, Mesh (RSSS-108-E)
- BRYANT Wire and Cable Management, Support Grip, Single Eye, Closed Mesh, Tin-Coated Bronze, 1.25-1.49" (SPC125U)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 790 lb. (02201002)
- BRYANT Wide Range Strain Relief, Bus Drop Grip, .32-.43", 1/2", Steel (BDSR32)
- REMKE Cord Grip, SS, 2-1/2", 1.812-1.938, Mesh (RSSS-731-E)
- Woodhead Cord Grips