Shop All Cable Support Grips
Woodhead
MAX-LOC F3 3/4 (.187-.250) WITHSTAINLESS
Mfr # 5620M
Zoro # G0353955
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- CSA LR32159
- Thread Size 3/4" NPT
- Color - Grommet Orange
- Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5620M
- Zoro # G0353955
- UPC # 78678856204
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Thread Size | 3/4" NPT |
Cable Diameter | 4.75-6.35mm (.187-.250") |
Details
Number of Holes | 1 |
CSA | LR32159 |
Color - Grommet | Orange |
Gender | Male |
Material - Body | Nylon |
Body Style | Straight |
Material - Grip | Stainless Steel |
O-Ring | No |
Series | 130099 |
Type | Strain Relief Grip |
NEMA Rating | NEMA 3R |
Product Name | MAX-LOC |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 3/4" NPT, Straight Male, Cable Diameter 4.75-6.35mm (.187-.250"), Stainless Steel Mesh
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K & H INDUSTRIES 50 ft. 14/3 Constant Tension Cord Reel 600VAC Voltage (RTFA3S-WW-B14K)
- PANDUIT Cable Tie, Mount, Adh, .75"x.75", Wht, PK100 (ABMM-A-C)
- PANDUIT Base Wiring Duct, Type D, Round Hole, 1.5" x 4" x 1' (6-Pack), Light Gray (D1.5X4LG6)
- RACO Set Screw Coupling, 1-1/2" L, 1/2" Conduit (2622)
- REMKE Cord Grip, Steel, 3/4", .625-.750, Mesh (RSRS-212-E)
- REMKE Cord Grip, Flat 1-1/2", 2 Holes 1.13x.20 (RSF-5006)
- REMKE Bus Drop Grip, Sngle Eye, Wde Rng, .96-1.25 (7304-007R)
- GREENLEE Wire Pulling Grip, 6 In (150Q)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1610 lb. (02203005)
- REMKE Cord Grip, SS, 2" NPT, 1.438-1.562 Size 6 (RSSS-625)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.23 to 0.31in (02416001)
- Woodhead Cable Support Grips