Shop All Cable Support Grips
Woodhead
MAX-LOC F3 3/4 (.187-.250) WITHPLASTICME
Mfr # 5620NM
Zoro # G0350053
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Male
- Thread Size 3/4" NPT
- Cable Diameter 4.75-6.35mm (.187-.250")
- Material - Body Nylon
- Number of Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5620NM
- Zoro # G0350053
- UPC # 78678856205
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Thread Size | 3/4" NPT |
Cable Diameter | 4.75-6.35mm (.187-.250") |
Details
Gender | Male |
Material - Body | Nylon |
Number of Holes | 1 |
UL | E76954 |
Material - Grip | Nylon |
CSA | LR32159 |
Body Style | Straight |
Color - Grommet | Orange |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 3/4" NPT, Straight Male, Cable Diameter 4.75-6.35mm (.187-.250"), Non-Metallic Mesh
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J21)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 0.6A, 600V AC, Non-Indicating (KLDR.600)
- SCHNEIDER ELECTRIC IEC Control Relay, 5NO, 24VDC, 10A (CAD50BD)
- DISCO Mini Blade Fuses 10 Amp Red Type ATM PK5 (1736PK)
- REMKE Cord Grip, Blk, Polyamide, M40, .86-1.26 (RD40MA)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1500 lb. (073041282)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Rod Closing, SS (02403014)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Closed Mesh, 1610 lb. (02201018)
- REMKE Cord Grip, Festoon Cable, 1", .89x.29 (RSF-3003)
- REMKE Cord Grip, SS, 1/2" NPT, .250-.312 (RSSS-105)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1.25 ot 1.49in (02201042)
- Woodhead Cable Support Grips