Shop All Strain Relief Grips
Woodhead
MAX-LOC F3 3/4 (.187-.250) BLACKVALOXWIT
Mfr # 5620WBLK
Zoro # G0346054
product price: $15.99
/ea
Sold in multiples of 6 for $95.94
$95.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Body PBT
- Number of Holes 1
- Body Style Straight
- UL E76954
- Cable Diameter 4.75-6.35mm (.187-.250")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5620WBLK
- Zoro # G0346054
- UPC # 78678856203
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Cable Diameter | 4.75-6.35mm (.187-.250") |
Thread Size | 3/4" NPT |
Details
Material - Body | PBT |
Number of Holes | 1 |
Body Style | Straight |
UL | E76954 |
CSA | LR32159 |
Gender | Male |
Color - Grommet | Orange |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 3/4" NPT, Straight Male with O-Ring, Cable Diameter 4.75-6.35mm (.187-.250"), Polyester
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REES Emergency Stop Push Button, 57 mm, 1NO/1NC, Red (03476-002)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Iron, 4 to 3-1/2In (RB400-350)
- INSULTAB Shrink Tubing, 3.0in ID, Black, 5ft (HS-105 3" Blk 5)
- VINYLGUARD Shrink Tubing, 1.5in ID, Black, 25ft (30-VG-1500B-G2)
- CMPLE RJ-45 Color Coded Strain Relief Boots- GREEN, 50PK (365-N)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, Male (07310001)
- REMKE Cord Grip, Alum, 3/4" NPT, .250-.312 (RSR-2105)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.00 to 1.13 in. (074-01-030)
- REMKE Cord Grip, Alum, 90 deg., 1", .750-.875 (RSR-9314)
- REMKE Cord Grip, PG36 Thrd, 1.250-1.375, Mesh (RPG-36522-E)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .562-.625 (RSR-9210)
- Woodhead Cord Grips