Shop All Cable Support Grips
Woodhead
MAX-LOC F3 3/4 (.187-.250)
Mfr # 5620
Zoro # G0358828
product price: $12.29
/ea
Sold in multiples of 8 for $98.32
$98.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Male
- Body Style Straight
- Color - Grommet Orange
- Cable Diameter 4.75-6.35mm (.187-.250")
- UL E76954
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5620
- Zoro # G0358828
- UPC # 78678872100
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Cable Diameter | 4.75-6.35mm (.187-.250") |
Thread Size | 3/4" NPT |
Details
Gender | Male |
Body Style | Straight |
Color - Grommet | Orange |
UL | E76954 |
CSA | LR32159 |
Number of Holes | 1 |
Material - Body | Nylon |
Series | 130098 |
NEMA Rating | NEMA 3R |
Product Name | MAX-LOC |
O-Ring | No |
Type | Strain Relief Grip |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 3/4" NPT, Straight Male, Cable Diameter 4.75-6.35mm (.187-.250"), with NPT Lock Nut
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS 208VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (40DP32AD)
- NVENT HOFFMAN Keylocking Quarter-Turn Wing Knob, Black (PTWK)
- HARTING Han Dd 42 Pos. F Insert Crimp (09160423101)
- VELCRO BRAND 75 ft L Reclosable Fastener Beige (191041)
- REMKE Cord Grip, Spiral, Blk, .19-.39, PG11 (RF11AA-BK)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02401039 (02401039)
- REMKE Cord Grip, Flat 1-1/4" 2 Holes 1.24x.24 (RSF-4005)
- REMKE Cord Grip, Gray, Polyamide 1/2", .27-.47 (RD09NR-BK)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips Standard Duty .75-.99 (02202039)
- REMKE Cord Grip, Steel, 1" NPT, .875-1.00 (RSRS-316)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 6 in Mesh (07310003)
- Woodhead Cord Grips