Shop All Strain Relief Grips
Woodhead
MAX-LOC F2 1/2 (MULTI-HOLE) 90 (7).187HO
Mfr # 5595-008W
Zoro # G0358444
Sold in multiples of 4 for $78.76
$78.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Body Nylon
- Number of Holes 2, 3, 4, 5, 6, or 7
- Body Style 90° Angle
- Gender Male
- Thread Size 1/2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 5595-008W
- Zoro # G0358444
- UPC # 78678838469
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Thread Size | 1/2" NPT |
Cable Diameter | 4.75mm (.187") |
Details
Material - Body | Nylon |
Number of Holes | 2, 3, 4, 5, 6, or 7 |
Body Style | 90° Angle |
Gender | Male |
Product Name | MAX-LOC |
Series | 130098 |
Type | Strain Relief Grip |
NEMA Rating | NEMA 6P |
O-Ring | Yes |
Description
MAX-LOC Multi-Hole Strain Relief, 1/2" NPT, 90 Deg. Angle Male, Cable Diameter 4.75mm (.187"), with O-Ring
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 3.50A, 600V AC, Non-Indicating (LPJ-3-1/2SP)
- TELEMECANIQUE SENSORS Roller Lever Arm, 3 In. Arm L (ZCKY41)
- 3M Splice Kits, 18 to 10 AWG, 221F, Ylw, 600V (DBR/Y-6(KIT))
- EATON Pilot Light, 120VAC, Amber (10250T181LAP06)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562 (RSR-109)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.00 to 1.13 in. (074-01-030)
- REMKE Cord Grip, Alum, 2", 1.812-1.938, Size 7 (RSR-6731)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 8 in Mesh (07310005)
- REMKE Cord Grip, Alum, 90 deg., 1-1/4", .875-1.00 (RSR-9416)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 2 in. Trade (74011261)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 1-1/4 in. (07310002)
- Woodhead Cord Grips