Shop All Cable Support Grips
Woodhead
Max-Loc F2 1/2 (Multi-Hole) 90
Mfr # 5595007W
Zoro # G005982636
Sold in multiples of 4 for $99.96
$99.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Body Nylon
- CSA LR32159
- Cable Diameter 3.96mm (.156")
- Body Style 90° Angle
- UL E76954
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 5595007W
- Zoro # G005982636
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Cable Diameter | 3.96mm (.156") |
Thread Size | 1/2" NPT |
Details
Material - Body | Nylon |
CSA | LR32159 |
Body Style | 90° Angle |
UL | E76954 |
Number of Holes | 2, 3, or 4 |
Gender | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Screw On (SC060604GNK)
- GE Molded Case Circuit Breaker, THQL Series 20A, 2 Pole, 120/240V AC (THQL21WY20)
- ZORO SELECT Channel Cushioned Clamp, 2-1/8 In, Gold (V120NEO 2-1/8Y)
- READY PATCH Spackl Ready Patch Qt (4424)
- BRYANT Bus Drop Safety Springs, 1" DIA, 8.25" L, 80 Lbs (S80)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.63 to 0.74in (02203038)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.50 to 0.62in (02201037)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (07401035)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1020 lb. (02401015)
- REMKE Bus Drop Grip, Sngle Eye, Wide Rng, .70-.85 (7304-005R)
- REMKE Cord Grip, SS, 1" NPT, .875-1.00 (RSSS-316)
- Woodhead Cable Support Grips