Shop All Cable Support Grips
Woodhead
MAX-LOC F2 1/2 (MULTI-HOLE) 90 (4).225HO
Mfr # 5595-004W
Zoro # G0349947
product price: $20.19
/ea
Sold in multiples of 4 for $80.76
$80.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- CSA LR32159
- Cable Diameter 5.72mm (.225")
- Body Style 90° Angle
- Gender Male
- Material - Body Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5595-004W
- Zoro # G0349947
- UPC # 78678838470
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Cable Diameter | 5.72mm (.225") |
Thread Size | 1/2" NPT |
Details
CSA | LR32159 |
Body Style | 90° Angle |
Gender | Male |
Material - Body | Nylon |
Number of Holes | 2, 3, or 4 |
UL | E76954 |
O-Ring | Yes |
Product Name | MAX-LOC |
NEMA Rating | NEMA 6P |
Series | 130098 |
Type | Strain Relief Grip |
Description
MAX-LOC Multi-Hole Strain Relief, 1/2" NPT, 90 Deg. Angle Male, Cable Diameter 5.72mm (.225"), with O-Ring
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 220/240 V AC, 7 A, Reversing: No (3RT20151AP62)
- SQUARE D Miniature Circuit Breaker, EDB Series 50A, 3 Pole, 277/480V AC (EDB34050)
- HUBBELL Boot, Marine Seal Tite (HBL60CM18)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750 (RSR-2312)
- REMKE Cord Grip, Flat Cable, 2", 2 Holes, 1.65x.22 (RSF-6006)
- REMKE Cord Grip, SS, 1" NPT, .875-1.00 (RSSS-316)
- REMKE Cord Grip, SS, 1/2" NPT, .562-.625 (RSSS-110)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.15x.484 (RSF-5014)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1.00 to 1.24in (02201041)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1.50 (02203043)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 16 in. Mesh (02203044)
- Woodhead Cord Grips