Shop All Cable Support Grips
Woodhead
MAX-LOC F2 1/2 (MULTI-HOLE) 90 (3).250HO
Mfr # 5595-005W
Zoro # G0356712
Sold in multiples of 4 for $100.76
$100.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- CSA LR32159
- Thread Size 1/2" NPT
- Body Style 90° Angle
- Cable Diameter 6.35mm (.250")
- Material - Body Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 5595-005W
- Zoro # G0356712
- UPC # 78678838471
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Thread Size | 1/2" NPT |
Cable Diameter | 6.35mm (.250") |
Details
CSA | LR32159 |
Body Style | 90° Angle |
Material - Body | Nylon |
Number of Holes | 2 or 3 |
Gender | Male |
UL | E76954 |
Product Name | MAX-LOC |
Series | 130098 |
O-Ring | Yes |
NEMA Rating | NEMA 6P |
Type | Strain Relief Grip |
Description
MAX-LOC Multi-Hole Strain Relief, 1/2" NPT, 90 Deg. Angle Male, Cable Diameter 6.35mm (.250"), with O-Ring
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFC CABLE SYSTEMS 14 AWG 2 Conductor Armored Cable 15A 250 ft. RD (1834R42-00)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 30mm, Green (9001K11J1G)
- ANCOR Red 14 AWG Primary Wire - 100' (104810)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 10A @ 480V AC, Actuator Location: Top (2LS1)
- REMKE Bus Drop Grip, Sngle Eye, Wde Rng, .96-1.25 (7304-007R)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 1.00-1.24 In (03302050)
- REMKE Cord Grip, Festoon Cable, 2", 1.50x.469 (RSF-6013)
- HUBBELL WIRING DEVICE-KELLEMS Sgl Eye, Sup Grip, 2.0-2.5, Ss, Cls (02401021)
- REMKE Cord Grip, Flat Cable, 2", 2 Holes, 1.65x.22 (RSF-6006)
- BRYANT Wide Range Strain Relief, Bus Drop Grip, .73-.97", 1", Steel (BDSR73)
- REMKE Cord Grip, Festoon Cable, 1-1/2", 1.13x.22 (RSF-5004)
- Woodhead Cable Support Grips