Shop All Cable Support Grips
Woodhead
MAX-LOC F2 1/2 (MULTI-HOLE) (7).187HOLES
Mfr # 5594-008
Zoro # G0354226
product price: $12.79
/ea
Sold in multiples of 7 for $89.53
$89.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Body Nylon
- Color - Grommet Yellow
- Thread Size 1/2" NPT
- Gender Male
- CSA LR32159
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5594-008
- Zoro # G0354226
- UPC # 78678850421
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Thread Size | 1/2" NPT |
Cable Diameter | 4.75mm (.187") |
Details
Material - Body | Nylon |
Color - Grommet | Yellow |
Gender | Male |
CSA | LR32159 |
Body Style | Straight |
Number of Holes | 2, 3, 4, 5, 6, or 7 |
Description
MAX-LOC Multi-Hole Strain Relief, 1/2" NPT, Straight Male, Cable Diameter 4.75mm (.187")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Resin Comp Splice Kit, 4 to 1/0 AWG, 8000V (5317)
- HUBBELL Single Receptacle Wall Plates, Number of Gangs: 1 Aluminum, Brushed Finish, Silver (SA7)
- GE Contact Kit, Size 0, 4Pole, For CR305/CR306 (546A300G002)
- HUBBELL 15A Locking Plug 2P 3W 277VAC L7-15P BK (HBL4773VBK)
- REMKE Bus Drop Grip, Sngle Eye, Wide Rng, .53-.73 (7304-004R)
- REMKE Cord Grip, EMC, Brass, 1, .63-.98 (BRN4E29)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02402015 (02402015)
- REMKE Cord Grip, SS, 2-1/2" NPT, 2.062-2.188 (RSSS-735)
- REMKE Cord Grip, Valox, 1/2" NPT, .188-.250 (RSPV-104)
- REMKE I Grip, Cable Range .56-.73, I-056 (7310-003R)
- REMKE Cord Grip, Int Thrd, 1-1/4", 1.00-1.125 (RSRF-418)
- Woodhead Cord Grips