Shop All Strain Relief Grips
Woodhead
MAX-LOC F2 1/2 (MULTI-HOLE) (4).225HOLES
Mfr # 5594-004W
Zoro # G0358566
product price: $13.79
/ea
Sold in multiples of 6 for $82.74
$82.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Diameter 5.72mm (.225")
- UL E76954
- Color - Grommet Yellow
- Number of Holes 2, 3, or 4
- CSA LR32159
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5594-004W
- Zoro # G0358566
- UPC # 78678818944
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Cable Diameter | 5.72mm (.225") |
Thread Size | 1/2" NPT |
Details
UL | E76954 |
Color - Grommet | Yellow |
Number of Holes | 2, 3, or 4 |
CSA | LR32159 |
Gender | Male |
Material - Body | Nylon |
Body Style | Straight |
Description
MAX-LOC Multi-Hole Strain Relief, 1/2" NPT, Straight Male with O-Ring, Cable Diameter 5.72mm (.225")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 3A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GGC3)
- ICC MODULE, BNC, 75 OHM, NICKEL PLATED, BK (IC107BNCBK)
- NATIONAL HARDWARE Clamp Cable Zinc Plated 3/16In (N248-286)
- APC Back-UPS 6 Outlets, 425VA, 120V (BE425M)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 1 in. Trade (074-01-1195)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 7 in. Mesh (073031210)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 90 (074-01-076)
- REMKE Cord Grip, Alum, 1" NPT, .625-.750, Size 4 (RSR-312)
- REMKE Cord Grip, Alum, 1" NPT, .688-.812, Mesh (RSR-313-E)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot - Makita 682578-1, PK 10 (Boot-N2-10PK)
- REMKE Cord Grip, Nylon, 3/4", .438-.500 (RSP-208)
- Woodhead Cord Grips