Shop All Strain Relief Grips
Woodhead
MAX-LOC F2 1/2 (MULTI-HOLE) (4).156HOLES
Mfr # 5594-007W
Zoro # G0350498
product price: $16.75
/ea
Sold in multiples of 6 for $100.50
$100.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Male
- Thread Size 1/2" NPT
- Color - Grommet Yellow
- UL E76954
- Body Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5594-007W
- Zoro # G0350498
- UPC # 78678818947
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Thread Size | 1/2" NPT |
Cable Diameter | 3.96mm (.156") |
Details
Gender | Male |
Color - Grommet | Yellow |
UL | E76954 |
Body Style | Straight |
Number of Holes | 2, 3, or 4 |
Material - Body | Nylon |
CSA | LR32159 |
Description
MAX-LOC Multi-Hole Strain Relief, 1/2" NPT, Straight Male with O-Ring, Cable Diameter 3.96mm (.156")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Hinged Wall Cord Cover Cable Raceway - 1.5" W x 0.75" H - 5' Length - Paintable PVC - White (WC500)
- HUBBELL 30A Watertight Locking Connector 2P 3W 250VAC L6-30R (HBL29W48)
- EATON BUSSMANN Open Fuse Block, J UL Class, 2 Poles, 110 to 200A Amp Range, 600V AC/DC Volt Rating (JM60200-2CR)
- HUBBELL Wall Swtch, 3-Way, 20A, SS, Barrl Key Lockng (HBL1223RKL)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625 (RSR-110)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.56 to 1.69 in. (074-01-034)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .875-1.00 (RSR-416)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750 (RSR-212)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375, Size 5 (RSR-522)
- WISKA M63X1.5-WSTPABK-38.0R (10064999)
- REMKE Cord Grip, Alum, 1" NPT, .688-.812, Mesh (RSR-313-E)
- Woodhead Cord Grips