Shop All Strain Relief Grips
Woodhead
MAX-LOC F2 1/2 (MULTI-HOLE) (4).156HOLES
Mfr # 5594-007
Zoro # G0349782
product price: $12.99
/ea
Sold in multiples of 7 for $90.93
$90.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL E76954
- Cable Diameter 3.96mm (.156")
- Body Style Straight
- Gender Male
- Color - Grommet Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5594-007
- Zoro # G0349782
- UPC # 78678850418
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Cable Diameter | 3.96mm (.156") |
Thread Size | 1/2" NPT |
Details
UL | E76954 |
Body Style | Straight |
Gender | Male |
Color - Grommet | Yellow |
CSA | LR32159 |
Material - Body | Nylon |
Number of Holes | 2, 3, or 4 |
O-Ring | No |
Series | 130098 |
Type | Strain Relief Grip |
NEMA Rating | NEMA 3R |
Product Name | MAX-LOC |
Description
MAX-LOC Multi-Hole Strain Relief, 1/2" NPT, Straight Male, Cable Diameter 3.96mm (.156")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 3/8 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG3J62X)
- BURNDY Two Hole Lug Compression Connector, 8 AWG (YA8C2TC38)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 175A, 600V AC, Non-Indicating (JLS175)
- CHAINFLEX Control Cable, Copper, 14 AWG, Jet Black (CF880-25-05)
- REMKE Cord Grip, Alum, 3" NPT, 2.062-2.188 (RSR-8735)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 6-1/2 in. Mesh (073031209)
- REMKE Cord Grip, Steel, 3/4" NPT, .568-.688 (RSRS-211)
- REMKE Cord Grip, PG36 Thrd, 1.125-1.250, Mesh (RPG-36520-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 2.44 to 2.63 in. (74011186)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011334)
- REMKE Cord Grip, Alum, 1-1/4 .875-1.00, Mesh (RSR-416-E)
- Woodhead Cord Grips