Shop All Strain Relief Grips
Woodhead
MAX-LOC F2 1/2 (MULTI-HOLE) (2).290HOLES
Mfr # 5594-006W
Zoro # G0350184
product price: $14.45
/ea
Sold in multiples of 6 for $86.70
$86.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL E76954
- Body Style Straight
- Thread Size 1/2" NPT
- Gender Male
- Cable Diameter 7.37mm (.290")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5594-006W
- Zoro # G0350184
- UPC # 78678818946
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Thread Size | 1/2" NPT |
Cable Diameter | 7.37mm (.290") |
Details
UL | E76954 |
Body Style | Straight |
Gender | Male |
Number of Holes | 2 |
Color - Grommet | Yellow |
CSA | LR32159 |
Material - Body | Nylon |
Series | 130098 |
Product Name | MAX-LOC |
Type | Strain Relief Grip |
NEMA Rating | NEMA 6P |
O-Ring | Yes |
Description
MAX-LOC Multi-Hole Strain Relief, 1/2" NPT, Straight Male with O-Ring, Cable Diameter 7.37mm (.290")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE 277VAC Electrically Held Lighting Contactor 6P 30A (CR463L60ANA)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body IP 65, 66, 67 (9007CO52)
- SEACHOICE Step Down 3-To-1 Heat Shrink Butt Connectors, Yellow, 10 Pack (61411)
- ADVANCE CABLE TIES 8 18lb Natural/White Cable Tie 100/BG (AL-08-18-9-C)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .562-.625 (RSR-9210)
- CABLE WHOLESALE RJ45 Strain Relief Boots- Blue, 50PK (SR-8P8C-BL)
- REMKE Cord Grip, 90 deg., 3/4", .568-.688, Mesh (RSR-9211-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011333)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .438-.500 (RSR-9208)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-019)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Boot (Boot-DW)
- Woodhead Strain Relief Grips