Shop All Cable Support Grips
Woodhead
MAX-LOC F2 1/2 (MULTI-HOLE) (2).290HOLES
Mfr # 5594-006
Zoro # G0349703
product price: $12.99
/ea
Sold in multiples of 7 for $90.93
$90.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2
- CSA LR32159
- Material - Body Nylon
- Color - Grommet Yellow
- UL E76954
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5594-006
- Zoro # G0349703
- UPC # 78678850415
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Thread Size | 1/2" NPT |
Cable Diameter | 7.37mm (.290") |
Details
Number of Holes | 2 |
CSA | LR32159 |
Material - Body | Nylon |
Color - Grommet | Yellow |
UL | E76954 |
Body Style | Straight |
Gender | Male |
Product Name | MAX-LOC |
O-Ring | No |
Type | Strain Relief Grip |
Series | 130098 |
NEMA Rating | NEMA 3R |
Description
MAX-LOC Multi-Hole Strain Relief, 1/2" NPT, Straight Male, Cable Diameter 7.37mm (.290")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOGREEN GoGreen Power 16/3 SJTW 25ft Heavy Duty Extension Cord, GG-13725GN - Green (GG-13725GN)
- ARCOR Bare Copper Wire, Bright, 22 AWG, 0.025" Diameter, 500' Length (F22)
- RACO Mud Ring, Ring Accessory, 2 Gang, Pre-Galvanized Steel, Floor Box (911-17)
- SQUARE D Molded Case Circuit Breaker, HGL Series 100A, 3 Pole, 600V AC (HGL36100U44X)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.43-0.56" (BDS43U)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Eye Service Drop Closed Mesh (02417005)
- BRYANT Deluxe Cord Grip, Straight Male, .875-1.000", 1" With Mesh (DC871)
- REMKE I Grip, Cable Range .73-.85, I-073 (7310-004R)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.73-0.85" (BDS73U)
- REMKE I Grip, Cable Range .56-.73, I-056 (7310-003R)
- REMKE Cord Grip, Festoon Cable, 1-1/2", 1.13x.22 (RSF-5004)
- Woodhead Cord Grips