Shop All Cable Support Grips
Woodhead
MAX-LOC F2 1/2 90 (.562-.625) WITHO-RING
Mfr # 5535W
Zoro # G0351907
Sold in multiples of 4 for $87.56
$87.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Body Nylon
- Gender Male
- Body Style 90° Angle
- Number of Holes 1
- Thread Size 3/4" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 5535W
- Zoro # G0351907
- UPC # 78678855352
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Thread Size | 3/4" NPT |
Cable Diameter | 14.27-15.88mm (.562-.625") |
Details
Material - Body | Nylon |
Gender | Male |
Body Style | 90° Angle |
Number of Holes | 1 |
CSA | LR32159 |
UL | E76954 |
O-Ring | Yes |
Series | 130098 |
NEMA Rating | NEMA 6P |
Product Name | MAX-LOC |
Type | Strain Relief Grip |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 3/4" NPT, 90 Deg. Angle Male with O-Ring, Cable Diameter 14.27-15.88mm (.562-.625")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT ChordSavers StudioSaver Cord Cover- 1 Piece- Dark Oak (CC-CS-STU-1-DO)
- POWER GEAR Cordinate 6 Ft Floor Cord Cover, Black, 43003 (43003)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (LC1D09BL)
- HUBBELL Electrical Box, 16 cu in, Metallic, Round (5372-0)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.00 to 1.24in (02201005)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2150 lb. (02203020)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02206001 (02206001)
- REMKE Cord Grip, Int Thrd, 1/2" NPT, .188-.250 (RSRF-104)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips Standard Duty .75-.99 (02202039)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Lace Closing, 1610 lb. (02202017)
- REMKE Cord Grip, SS, 1/2" NPT, .375-.438, Mesh (RSSS-107-E)
- Woodhead Cord Grips