Shop All Cable Support Grips
Woodhead
MAX-LOC F2 1/2 90 (.375-.437) WITHO-RING
Mfr # 5529W
Zoro # G0358514
product price: $20.85
/ea
Sold in multiples of 4 for $83.40
$83.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Style 90° Angle
- UL E76954
- Cable Diameter 9.53-11.10mm (.375-.437")
- Thread Size 1/2" NPT
- Number of Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5529W
- Zoro # G0358514
- UPC # 78678855292
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Cable Diameter | 9.53-11.10mm (.375-.437") |
Thread Size | 1/2" NPT |
Details
Body Style | 90° Angle |
UL | E76954 |
Number of Holes | 1 |
Gender | Male |
CSA | LR32159 |
Material - Body | Nylon |
Color - Grommet | Green |
Type | Strain Relief Grip |
NEMA Rating | NEMA 6P |
Series | 130098 |
O-Ring | Yes |
Product Name | MAX-LOC |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1/2" NPT, 90 Deg. Angle Male with O-Ring, Cable Diameter 9.53-11.10mm (.375-.437")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Female Disconnect, Yellow, 12to10AWG, PK50, Insulation: Partial (MVI10-250DFX)
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 2 Pole, 120/240V AC (QOB260)
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 6A, 500V AC, Non-Indicating, 10kA at 500VAC (FLQ006)
- HUBBELL Wall Swtch, 2-Pol, 20A, SS, Barrl Key Lockng (HBL1222RKL)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, 15 in. Mesh, 1610 lb. (02401018)
- REMKE Cord Grip, ISO, M16, .250-.312, Mesh (RSM-161005-E)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Rod Closing (02203017)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 19 in. Mesh (02202020)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 1-1/2 in. (07310006)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-5/8 in L (MHC1032CR)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.25-0.49 In (03302044)
- Woodhead Cord Grips