Shop All Cable Support Grips
Woodhead
MAX-LOC F2 1/2 90 (.312-.375) WITHO-RING
Mfr # 5527W
Zoro # G0355373
product price: $19.99
/ea
Sold in multiples of 4 for $79.96
$79.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- CSA LR32159
- Thread Size 1/2" NPT
- Color - Grommet Gray
- UL E76954
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5527W
- Zoro # G0355373
- UPC # 78678855272
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Thread Size | 1/2" NPT |
Cable Diameter | 7.93-9.53mm (.312-.375") |
Details
Number of Holes | 1 |
CSA | LR32159 |
Color - Grommet | Gray |
UL | E76954 |
Gender | Male |
Material - Body | Nylon |
Body Style | 90° Angle |
O-Ring | Yes |
Type | Strain Relief Grip |
Product Name | MAX-LOC |
Series | 130098 |
NEMA Rating | NEMA 6P |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1/2" NPT, 90 Deg. Angle Male with O-Ring, Cable Diameter 7.93-9.53mm (.312-.375")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC While In Use Weatherproof Cover, Vertical, 1 Gang, 6-1/8 in H, 3-3/8 in W, GFCI, DieCast Metal, Gray (MX3200)
- GARDNER BENDER Ground Screw, Indented Hex Head, PK100 (GGS-1032HC)
- DIVERSIFIED Alternating Controllers (ARM-2003)
- SIEMENS Auxiliary Contact, 10A, Front Mounting (3RH29111HA31)
- BRYANT Wide Range Strain Relief, Bus Drop Grip, .73-.97", 1", Steel (BDSR73)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1020 lb. (02401015)
- REMKE Cord Grip, Gray, Polyamide 3/4", .35-.63 (RD16NR-BK)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 17 in. Mesh (02202019)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1/2 In. (074093402)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, 15 in. Mesh, 1610 lb. (02401018)
- Woodhead Cord Grips