Shop All Strain Relief Grips
Woodhead
MAX-LOC F2 1/2 90 (.250-.312) WITHO-RING
Mfr # 5525W
Zoro # G0358837
Sold in multiples of 4 for $87.56
$87.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Body Nylon
- Number of Holes 1
- Cable Diameter 6.35-9.53mm (.250-.375")
- Color - Grommet Black
- Body Style 90° Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 5525W
- Zoro # G0358837
- UPC # 78678855252
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Cable Diameter | 6.35-9.53mm (.250-.375") |
Thread Size | 1/2" NPT |
Details
Material - Body | Nylon |
Number of Holes | 1 |
Color - Grommet | Black |
Body Style | 90° Angle |
UL | E76954 |
Gender | Male |
CSA | LR32159 |
Type | Strain Relief Grip |
O-Ring | Yes |
NEMA Rating | NEMA 6P |
Series | 130098 |
Product Name | MAX-LOC |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1/2" NPT, 90 Deg. Angle Male with O-Ring, Cable Diameter 6.35-9.53mm (.250-.375")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 1.69 in H x 2.16 in W x Wallplate Mount (RER20-PS)
- GO POWER! GP-SWR-A, PURE SINE INVERTER REMOTE 700-3000 WATTS (66886)
- 21ST CENTURY 21 Century B32A4P Flex Venturies - Pack of 2 (B32A4P)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 10' Long - Blue (HS363-S10-BLUE)
- SUPERIOR ELECTRIC E2 Cord Protector Strain Relief Boot (Boot E2)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-1207)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot - Makita 682547-2 (Boot-N1)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-5/8 in L (MHC1032CR)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot fits 14/2, 16/2, 16/3 AWG Electrical Cords (Boot-B)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.125-1.250 (RSR-420)
- REMKE Cord Grip, Alum, 1-1/4", 1.250-1.375 (RSR-9422)
- Woodhead Cord Grips