Shop All Strain Relief Grips
Woodhead
MAX-LOC F2 1/2 90 (.250-.312)
Mfr # 5525
Zoro # G0356012
product price: $17.29
/ea
Sold in multiples of 5 for $86.45
$86.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size 1/2" NPT
- Body Style 90° Angle
- Material - Body Nylon
- Number of Holes 1
- Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5525
- Zoro # G0356012
- UPC # 78678872157
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Thread Size | 1/2" NPT |
Cable Diameter | 6.35-7.93mm (.250-.312") |
Details
Body Style | 90° Angle |
Material - Body | Nylon |
Number of Holes | 1 |
Gender | Male |
UL | E76954 |
Color - Grommet | Black |
CSA | LR32159 |
Series | 130098 |
Type | Strain Relief Grip |
O-Ring | No |
NEMA Rating | NEMA 3R |
Product Name | MAX-LOC |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1/2" NPT, 90 Deg. Angle Male, Cable Diameter 6.35-7.93mm (.250-.312")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK MIRO TR 5VDC SK OPTO-COUPLER MODULE, IN: 5, 5 VDC - OUT: 48 VDC / 2 A, 6, 2 mm screw-type terminal (52502)
- EATON Cutler-Hammer Mechanical Interlock Kit, For Contactor (C321KM60B)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Yellow, 0.0403" Diameter, UL1015, 600 Volts (18UL1015STRYEL25)
- INTERMATIC Auto Shut Off Timer, White, 1/4 HP (EI200W)
- PFLITSCH M25x1.5/BG/PA/TPE/20.0/ST/15 (BG825MS)
- REMKE Cord Grip, Alum, 2", 1.250-1.375, Size 6 (RSR-622)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.75 to 0.88 in. (74011252)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 1.812-1.938 (RSR-731)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-017)
- REMKE Cord Grip, Alum, 90 deg., 1-1/2", 1.00-1.125 (RSR-9518)
- REMKE Strain Relief, Wide Range, 2", 1.50-1.70 (7303-015R)
- Woodhead Cord Grips