Shop All Cable Support Grips
Woodhead
MAX-LOC F2 1/2 90 (.218 X .640) GRAYHEAT-S
Mfr # 5583
Zoro # G0352835
product price: $20.39
/ea
Sold in multiples of 4 for $81.56
$81.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Male
- Cable Diameter 5.54-16.26mm (.218-.640")
- UL E76954
- Material - Body Nylon
- Thread Size 1/2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5583
- Zoro # G0352835
- UPC # 78678872185
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Cable Diameter | 5.54-16.26mm (.218-.640") |
Thread Size | 1/2" NPT |
Details
Gender | Male |
UL | E76954 |
Material - Body | Nylon |
CSA | LR32159 |
Number of Holes | 1 |
Body Style | 90° Angle |
O-Ring | No |
Type | Strain Relief Grip |
Series | 130098 |
NEMA Rating | NEMA 3R |
Product Name | MAX-LOC |
Description
MAX-LOC Strain Relief Cord-Sealing Grip for UF Cable, 1/2" NPT, 90 Deg. Angle Male Cable Diameter 5.54-16.26mm (.218-.640")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Louver Plate Kits, 5.62x5.50, SS Type 316 (AVK44SS6)
- S&G TOOL AID BUSHING SPLITTER (SG91200)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R IV (8200HBITR)
- HUBBELL Plug Adapter, 20A, 125V (HBL21CM29)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, 15 in. Mesh, 1610 lb. (02401018)
- REMKE Cord Grip, Steel, 1" NPT, .875-1.00 (RSRS-316)
- REMKE Cord Grip, SS, 1/2" NPT, .125-.188 (RSSS-103)
- REMKE Cord Grip, Blk, Polyamide, M40, .86-1.26 (RD40MA)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.52 to 0.62in (02216006)
- REMKE Cord Grip, SS, 3/4" NPT, .688-.812 (RSSS-213)
- REMKE Cord Grip, SS, 1/2" NPT, .500-.562 (RSSS-109)
- Woodhead Cable Support Grips