Shop All Cable Support Grips
Woodhead
MAX-LOC F2 1/2 90 (.218 X .421) GRAYHEAT-S
Mfr # 5581
Zoro # G0352573
Sold in multiples of 4 for $81.56
$81.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Diameter 5.54-10.46mm (.218-.412")
- CSA LR32159
- Material - Body Nylon
- Gender Male
- Thread Size 1/2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 5581
- Zoro # G0352573
- UPC # 78678872184
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Cable Diameter | 5.54-10.46mm (.218-.412") |
Thread Size | 1/2" NPT |
Details
CSA | LR32159 |
Material - Body | Nylon |
Gender | Male |
Number of Holes | 1 |
Body Style | 90° Angle |
UL | E76954 |
Product Name | MAX-LOC |
NEMA Rating | NEMA 3R |
Series | 130098 |
Type | Strain Relief Grip |
O-Ring | No |
Description
MAX-LOC Strain Relief Cord-Sealing Grip for UF Cable, 1/2" NPT, 90 Deg. Angle Male, Cable Diameter 5.54-10.46mm (.218-.412")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 4 ft. L, Aluminum, 12 Gauge (FS-200SS AL 48.00)
- TECHFLEX F6 Woven Wrap, 3/4", Black, 10' L (F6W0.75BK10)
- BLACKBURN Insulated Multitap Connector, 3.00 In. L (AMTD250103)
- REIKU Corrugated Tubing, 164 ft., Size 3/4 in. (PARAB-23F)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02216009 (02216009)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.63 to 0.74in (02203038)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.25 to 1.49in (02203018)
- REMKE Cord Grip, ISO Thread, M20, .312-.375 (RSM-20106)
- REMKE Cord Grip, SS, 1" NPT, .875-1.00 (RSSS-316)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 3100 lb. (02201045)
- REMKE Cord Grip, ISO, M32, .625-.750, Mesh (RSM-32312-E)
- Woodhead Cable Support Grips