Shop All Cable Support Grips
Woodhead
MAX-LOC F2 1/2 90 (.187-.250) WITHO-RING
Mfr # 5523W
Zoro # G0358015
product price: $23.59
/ea
Sold in multiples of 4 for $94.36
$94.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Diameter 4.75-6.35mm (.187-.250")
- Body Style 90° Angle
- UL E76954
- CSA LR32159
- Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5523W
- Zoro # G0358015
- UPC # 78678855232
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Cable Diameter | 4.75-6.35mm (.187-.250") |
Thread Size | 1/2" NPT |
Details
Body Style | 90° Angle |
UL | E76954 |
CSA | LR32159 |
Gender | Male |
Color - Grommet | Orange |
Material - Body | Nylon |
Number of Holes | 1 |
Series | 130098 |
Type | Strain Relief Grip |
NEMA Rating | NEMA 6P |
O-Ring | Yes |
Product Name | MAX-LOC |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1/2" NPT, 90 Deg. Angle Male with O-Ring, Cable Diameter 4.75-6.35mm (.187-.250")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature LED Bulb, 24 Volts, Red (E22LED024RN)
- FUNCTIONAL DEVICES-RIB Enclosed AHU Fan Safety Alarm (RIBLB-4)
- WIRETRAK Wire Trak® Corner Duct Wall Cable Raceway - 5' Long - Paintable White PVC - 2-3/16" Radius (WC1150)
- HUBBELL KELLEMS Manual Motor Switch, 40A, 600VAC, 2P (HBL7842D)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, Rod Closing (02203003)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02217008 (02217008)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- REMKE Cord Grip, SS, 3/4" NPT, .688-.812 (RSSS-213)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1.50 (02203043)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.50-0.74 In (03302046)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 17 in. Mesh (02201043)
- Woodhead Cord Grips