Shop All Cable Support Grips
Woodhead
MAX-LOC F2 1/2 90 (.187-.250)
Mfr # 5523
Zoro # G0355355
product price: $17.29
/ea
Sold in multiples of 5 for $86.45
$86.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Body Nylon
- Number of Holes 1
- Color - Grommet Orange
- Gender Male
- Cable Diameter 4.75-6.35mm (.187-.250")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5523
- Zoro # G0355355
- UPC # 78678872156
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Cable Diameter | 4.75-6.35mm (.187-.250") |
Thread Size | 1/2" NPT |
Details
Material - Body | Nylon |
Number of Holes | 1 |
Color - Grommet | Orange |
Gender | Male |
UL | E76954 |
Body Style | 90° Angle |
CSA | LR32159 |
Series | 130098 |
Type | Strain Relief Grip |
O-Ring | No |
Product Name | MAX-LOC |
NEMA Rating | NEMA 3R |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1/2" NPT, 90 Deg. Angle Male, Cable Diameter 4.75-6.35mm (.187-.250")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Overload Relay, 0.54 to 0.80A, Class 10, 3P (LR2K0305)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 11 Pin, 3PDT (LY3-AC24)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 4X (HBLDS10SSRAC)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.25 ot 1.49in (02203006)
- REMKE Cord Grip, ISO, M32, .812-.938, Mesh (RSM-32315-E)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Rotating Eye, 0.75-0.99 In (03302020)
- GREENLEE Wire Pulling Grip, 6 In (150Q)
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .30-43 (7304-002R)
- REMKE Cord Grip, Gry, Polyamide, PG16, .39-.55 (RD16AA-GY)
- REMKE Cord Grip, Int Thrd, 1/2" NPT, .188-.250 (RSRF-104)
- Woodhead Cord Grips