Shop All Cable Support Grips
Woodhead
MAX-LOC F2 1/2 90 (.125-.187) WITHO-RING
Mfr # 5521W
Zoro # G0355276
product price: $12.29
/ea
Sold in multiples of 6 for $73.74
$73.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Body Nylon
- UL E76954
- Gender Male
- Thread Size 1/2" NPT
- Color - Grommet Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5521W
- Zoro # G0355276
- UPC # 78678818898
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Thread Size | 1/2" NPT |
Cable Diameter | 3.18-4.75mm (.125-.187") |
Details
Material - Body | Nylon |
UL | E76954 |
Gender | Male |
Color - Grommet | Yellow |
CSA | LR32159 |
Number of Holes | 1 |
Body Style | 90° Angle |
Product Name | MAX-LOC |
O-Ring | Yes |
NEMA Rating | NEMA 6P |
Type | Strain Relief Grip |
Series | 130098 |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1/2" NPT, 90 Deg. Angle Male with O-Ring, Cable Diameter 3.18-4.75mm (.125-.187")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, 5SY4 Series 10A, 1 Pole, 230/400V AC, B Curve (5SY41106)
- INTERMATIC Timer, Spring Wound, 6 Hr, Hold Feature (FD6HHW)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 40A, 600V AC, Non-Indicating (FLSR040)
- BALDOR-RELIANCE Baldor-Reliance Conduit Box Kit, Standard Size, 09CB5001A15SP, 184T, 215T, 254-6 NEMA Frames (09CB5001A15SP)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2.50 to 2.99in (02203022)
- REMKE Cord Grip, Flat Cable, 2", 2 Holes, 1.65x.22 (RSF-6006)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Lace Closing, 1610 lb. (02202017)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.50 to 0.62in (02203013)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, Rod Closing (02203037)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Rotating Eye, 0.75-0.99 In (03302020)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, Rod Closing (02203003)
- Woodhead Cord Grips