Shop All Strain Relief Grips
Woodhead
MAX-LOC F2 1/2 90 (.062-.125)
Mfr # 5519
Zoro # G0346176
product price: $21.15
/ea
Sold in multiples of 5 for $105.75
$105.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 1
- CSA LR32159
- Gender Male
- Cable Diameter 1.57-3.18mm (.062-.125")
- Body Style 90° Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5519
- Zoro # G0346176
- UPC # 78678872183
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Cable Diameter | 1.57-3.18mm (.062-.125") |
Thread Size | 1/2" NPT |
Details
Number of Holes | 1 |
CSA | LR32159 |
Gender | Male |
Body Style | 90° Angle |
Material - Body | Nylon |
Series | 130098 |
Product Name | MAX-LOC |
Type | Strain Relief Grip |
NEMA Rating | NEMA 3R |
O-Ring | No |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1/2" NPT, 90 Deg. Angle Male, Cable Diameter 1.57-3.18mm (.062-.125")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Conduit Outlet Body, Iron, LU (LU37)
- DWYER INSTRUMENTS Pressure Switch Range 10-300 (DA-7031-153-9)
- GROTE Welding Cable, Black, 1Ga, 25 ft. Spool (82-5737)
- REMINGTON INDUSTRIES 14 AWG Gauge Stranded THHN Wire, 50 ft Length, Red, 0.109" Diameter, 600 Volts, Building Wire (14STRREDTHHN50)
- PFLITSCH M32x1.5/BG/NPB/TPE/25/ST/15 (BG832MS)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-021)
- CABLE WHOLESALE RJ45 Strain Relief Boots- Red, 50PK (SR-8P8C-RD)
- REMKE Cord Grip, Alum, 1-1/2", .750-.875, Size 5 (RSR-514)
- REMKE Cord Grip, Nylon, 90 deg., 1/2", .250-.312 (RSP-9105)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/2 in L (MHC1022CR)
- REMKE Cord Grip, Alum, 2", 1.812-1.938, Size 7 (RSR-6731)
- Woodhead Strain Relief Grips