Shop All Strain Relief Grips
Woodhead
MAX-LOC F2 1/2 (.562-.625) WITHSTAINLESS
Mfr # 5534M
Zoro # G0354183
product price: $76.39
/ea
Free Shipping & Returns
$76.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Body Nylon
- CSA LR32159
- Body Style Straight
- Cable Diameter 14.27-15.88mm (.562-.625")
- Number of Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5534M
- Zoro # G0354183
- UPC # 78678855334
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Cable Diameter | 14.27-15.88mm (.562-.625") |
Thread Size | 1/2" NPT |
Details
Material - Body | Nylon |
CSA | LR32159 |
Body Style | Straight |
Number of Holes | 1 |
Material - Grip | Stainless Steel |
Gender | Male |
Product Name | MAX-LOC |
O-Ring | No |
Series | 130099 |
Type | Strain Relief Grip |
NEMA Rating | NEMA 3R |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1/2" NPT, Straight Male, Cable Diameter 14.27-15.88mm (.562-.625"), Stainless Steel Mesh
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 400A, 120/240V, Convertible Main Lug, 3 Phase (NQ442L4C)
- PANDUIT Cable Tie, Mnt, Eh, #10Scrw, Wrnylon, Bl, PK10 (TMEH-S10-X0)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 80 A (LC1D80G6)
- DRYCONN Small Waterproof Wire Connector, Aq, PK6 (62110)
- REMKE Cord Grip, Alum, 3/4" NPT, .188-.250 (RSR-2104)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375 (RSR-9522)
- REMKE Cord Grip, PG36 Thrd, 1.125-1.250, Mesh (RPG-36520-E)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 1.812-1.938 (RSR-731)
- REMKE Cord Grip, Alum, 3/4" NPT, .812-.938 (RSR-2315)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750 (RSR-2312)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (74011337)
- Woodhead Cord Grips