Shop All Cable Support Grips
Woodhead
MAX-LOC F2 1/2 (.562-.625) WITHO-RING
Mfr # 5534W
Zoro # G0359643
product price: $11.79
/ea
Sold in multiples of 7 for $82.53
$82.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2" NPT
- Number of Holes 1
- UL E76954
- Gender Male
- Material - Body Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5534W
- Zoro # G0359643
- UPC # 78678855342
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Thread Size | 1/2" NPT |
Cable Diameter | 14.27-15.88mm (.562-.625") |
Details
Number of Holes | 1 |
UL | E76954 |
Gender | Male |
Material - Body | Nylon |
Body Style | Straight |
CSA | LR32159 |
Series | 130098 |
Type | Strain Relief Grip |
O-Ring | Yes |
NEMA Rating | NEMA 6P |
Product Name | MAX-LOC |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1/2" NPT, Straight Male with O-Ring, Cable Diameter 14.27-15.88mm (.562-.625")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D MAGNET COIL 110-115V-AC CONTACTOR PARTS AND ACCESSORY (2959-S49-W30B)
- 3M Splice Kits, 2 AWG to 250 kcmil, 194F, Blk (5303)
- WISKA M63X1.5-WSTPABK-38.0R (10064999)
- KILLARK Parallel Conduit Clamp, Malleable Iron (PCC075)
- REMKE Cord Grip, Festoon Cable, 2", 2 H, 1.77x.24 (RSF-6005)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips Closed Mesh .35-.44 (02217003)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.00 to 1.24in (02201005)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 17 in. Mesh (02202019)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-5/8 in L (MHC1032CR)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.23 to 0.31in (02416001)
- REMKE Safety Spring, Bus Drop, 40 lb., Zinc Pltd (203-02-001)
- Woodhead Cord Grips