Shop All Cable Support Grips
Woodhead
MAX-LOC F2 1/2 (.500-.562) WITHO-RING
Mfr # 5532W
Zoro # G0355836
product price: $13.39
/ea
Sold in multiples of 7 for $93.73
$93.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CSA LR32159
- Gender Male
- Cable Diameter 12.70-14.27mm (.500-.562")
- Body Style Straight
- Thread Size 1/2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5532W
- Zoro # G0355836
- UPC # 78678855532
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Cable Diameter | 12.70-14.27mm (.500-.562") |
Thread Size | 1/2" NPT |
Details
CSA | LR32159 |
Gender | Male |
Body Style | Straight |
Material - Body | Nylon |
Number of Holes | 1 |
Color - Grommet | Black |
UL | E76954 |
Series | 130098 |
Type | Strain Relief Grip |
O-Ring | Yes |
Product Name | MAX-LOC |
NEMA Rating | NEMA 6P |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1/2" NPT, Straight Male with O-Ring, Cable Diameter 12.70-14.27mm (.500-.562")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL LIGHTING Hubbell LightHawk PIR 1-Button Wall Switch Occupancy Sensor with Neutral, White (LHIRS1-N-WH)
- BEST Throw Member, For Key Retained Padlock (11B 21B 41B)
- EATON 120VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (CN15GN3AB)
- PYLE Power Supply Surge Protector, PCO865 (PCO865)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 3100 lb. (02201045)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.63 to 0.74in (02203038)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Rotating Eye, 0.50-0.74 In (03302018)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.15x.484 (RSF-5014)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1500 lb. (02203042)
- BRYANT Bus Drop Safety Springs, 1" DIA, 8.25" L, 80 Lbs (S80)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips Closed Mesh .35-.44 (02217003)
- Woodhead Cord Grips