Shop All Cable Support Grips
Woodhead
MAX-LOC F2 1/2 (.437-.500) WITHSTAINLESS
Mfr # 5530M
Zoro # G0357227
product price: $90.79
/ea
Free Shipping & Returns
$90.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2" NPT
- Number of Holes 1
- Material - Body Nylon
- Gender Male
- Material - Grip Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5530M
- Zoro # G0357227
- UPC # 78678855300
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Thread Size | 1/2" NPT |
Cable Diameter | 11.10-12.70mm (.437-.500") |
Details
Number of Holes | 1 |
Material - Body | Nylon |
Gender | Male |
Material - Grip | Stainless Steel |
Body Style | Straight |
CSA | LR32159 |
Color - Grommet | Orange |
Product Name | MAX-LOC |
Series | 130099 |
Type | Strain Relief Grip |
O-Ring | No |
NEMA Rating | NEMA 3R |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1/2" NPT, Straight Male, Cable Diameter 11.10-12.70mm (.437-.500"), Stainless Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-SOURCE 6 Ft. 16/2 Brown Cube Tap Extension Cord (IN-PT2162-06X-BR)
- SQUARE D Transformer accessory, wall mounting bracket, for enclosures, box 17D/17E/17H (WMB361362)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 203 to 3625 psi, Standard Action (MDR-F 250HH-S UL)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-56-X)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (07401035)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, Rod Closing (02203003)
- REMKE Cord Grip, Festoon Cable, 2", 1.65x.22 (RSF-6004)
- REMKE Cord Grip, SS, 1/2" NPT, .312-.375 (RSSS-106)
- HUBBELL WIRING DEVICE-KELLEMS Offset Eye Support Grip .74-.99 Ss (02403039)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.37x.25 (RSF-5002)
- REMKE Bus Drop Grip, Sngle Eye, Wde Rng, .96-1.25 (7304-007R)
- Woodhead Cord Grips